Overview
Mfr description
FC655-06 AEROQUIP FC655 SERIES RUBBER HY
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Manufacturer Upc Number678146213921
- Working Pressure4800 psi
- Pressure Rating4800 psi
- ApplicationsHydraulics, crude fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
- Burst Pressure19200 psi
- Inner Tube MaterialAQP Inner tube
- Hose Reinforcement MaterialWire
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- UPC_NO678146213921
- ColorBlack
- Overall Length12.00 in
- NMFC Number70
- Hose Weight0.39 lb
- Height0.78 in
- Standards MetSAE 100R2
- Bend Radius5.12 in
- Inside Diameter0.38 in
- Max Pressure4800 psi
- Outside Diameter0.78 in
- Hose Length12.00 in
- Abrasion ResistanceStandard
- ApplicationHydraulics, crude fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
- ConductivityConductive
- Construction2-ply braid
- Lay Line StyleInk Transfer
- Tube MaterialAQP Inner tube
- Working Temperature Max300 °F
- Working Temperature Min-40 °F
- Cover ColorBlack
- Cover MaterialElastomer
- Length12.00 in
- Weight0.39 lb
- DescriptionAeroquip FC655 Series Rubber Hydraulic Braided Hose
- Hose Dash Size6
- Maximum Operating Pressure4800 psi
- Max Operating Temperature300 °F
- Maximum Working Pressure4800 psi
- Min Operating Temperature-40 °F
- Overall Weight0.39 lb
- Maximum Temperature300 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data