Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 5/8 in ID, 1.03 in OD, 3650 psi Working Pressure, 14285 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893740
MFR #FC687-10

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
FC687-10 AEROQUIP FC687 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    3650 psi
  • Pressure Rating
    3570 psi
  • Applications
    Petroleum-based and water-based hydraulic fluids.
  • Burst Pressure
    14285 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.75 in
  • NMFC Number
    70
  • Hose Weight
    0.52 lb
  • Height
    1.03 in
  • Bend Radius
    7.87 in
  • Inside Diameter
    0.62 in
  • Max Pressure
    3570 psi
  • Outside Diameter
    1.03 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Petroleum-based and water-based hydraulic fluids.
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Transfer
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Weight
    0.52 lb
  • Description
    Aeroquip FC687 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    10
  • Maximum Operating Pressure
    3570 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    3570 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.52 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text