Overview
Mfr description
FC689-08 AEROQUIP FC689 SERIES RUBBER HY
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Working Pressure3925 psi
- Pressure Rating3930 psi
- ApplicationsHydraulics.
- Burst Pressure15715 psi
- Inner Tube MaterialNitrile
- Hose Reinforcement MaterialWire
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Reinforcement TypeSteel Wire
- ColorBlack
- Overall Length1.00 ft
- Wall Thickness0.31 in
- NMFC Number70
- Hose Weight0.44 lb
- Height0.90 in
- Bend Radius7.09 in
- Inside Diameter0.5 in
- Max Pressure3930 psi
- Outside Diameter0.9 in
- Hose Length1.00 ft
- Abrasion ResistanceStandard
- ApplicationHydraulics.
- Construction2-ply braid
- Lay Line StyleInk Transfer
- Tube MaterialNitrile
- Working Temperature Max212 °F
- Working Temperature Min-40 °F
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Length1.00 ft
- Weight0.44 lb
- DescriptionAeroquip FC689 Series Rubber Hydraulic Braided Hose
- Hose Dash Size8
- Maximum Operating Pressure3930 psi
- Max Operating Temperature212 °F
- Maximum Working Pressure3930 psi
- Min Operating Temperature-40 °F
- Overall Weight0.44 lb
- Maximum Temperature212 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data