Motion
FC701-16
Aeroquip (Eaton) Sewer Hose - 1 in ID, 1.45 in OD, 2500 psi Working Pressure, 6250 psi Burst Pressure, Thermoplastic Cover, Thermoplastic Tube
MI ITEM #12893767
MFR #FC701-16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Sewer Hose - 1 in ID, 1.45 in OD, 2500 psi Working Pressure, 6250 psi Burst Pressure, Thermoplastic Cover, Thermoplastic Tube
MI ITEM #12893767
MFR #FC701-16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FC701-16 AEROQUIP FC701 SERIES THERMOPLA
  • Highly abrasion resistant cover
  • Prevents absorption of most oils and fluids
  • 2X lighter than equivalent wire braided rubber hoses

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2500 psi
  • Pressure Rating
    2500 psi
  • Applications
    High-pressure sewer cleaning.
  • Burst Pressure
    6250 psi
  • Inner Tube Material
    Thermoplastic
  • Hose Reinforcement Material
    Polyester
  • Hose Covering Material
    Thermoplastic
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Color
    Orange
  • Overall Length
    12.00 in
  • NMFC Number
    70
  • Hose Weight
    0.38 lb
  • Height
    1.45 in
  • Standards Met
    WEMI
  • Bend Radius
    12 in
  • Inside Diameter
    1.01 in
  • Max Pressure
    2500 psi
  • Outside Diameter
    1.45 in
  • Hose Length
    12.00 in
  • Application
    High-pressure sewer cleaning.
  • Construction
    1 Ply Braid
  • Tube Material
    Thermoplastic
  • Working Temperature Max
    150 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Orange
  • Cover Material
    Thermoplastic
  • Length
    12.00 in
  • Weight
    0.38 lb
  • Description
    Aeroquip FC701 Series Thermoplastic Hydraulic Hoses
  • Hose Dash Size
    16
  • Maximum Operating Pressure
    2500 psi
  • Max Operating Temperature
    150 °F
  • Maximum Working Pressure
    2500 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.38 lb
  • Maximum Temperature
    150 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text