Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.02 in OD, 250 psi Working Pressure, 1015 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893769
MFR #GA505-12

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GA505-12 AEROQUIP GA505 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    250 psi
  • Pressure Rating
    261 psi
  • Applications
    Hydraulic system service with petroleum and water-glycol based fluids, fuel and lubricating oils, air and water.
  • Burst Pressure
    1015 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Textile
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.19 in
  • NMFC Number
    70
  • Hose Weight
    0.00 lb
  • Height
    0.74 in
  • Bend Radius
    5.9 in
  • Inside Diameter
    0.74 in
  • Max Pressure
    261 psi
  • Outside Diameter
    1.02 in
  • Hose Length
    1.00 ft
  • Application
    Hydraulic system service with petroleum and water-glycol based fluids, fuel and lubricating oils, air and water.
  • Construction
    2-ply braid
  • Lay Line Style
    Ink Jet
  • Tube Material
    Nitrile
  • Working Temperature Max
    248 °F
  • Working Temperature Min
    -40 °F
  • Cover Material
    Chloroprene Rubber
  • Length
    1.00 ft
  • Description
    Aeroquip GA505 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    12
  • Maximum Operating Pressure
    261 psi
  • Max Operating Temperature
    248 °F
  • Maximum Working Pressure
    261 psi
  • Min Operating Temperature
    -40 °F
  • Maximum Temperature
    248 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text