Motion
GA505-6
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.62 in OD, 350 psi Working Pressure, 1087 psi Burst Pressure, Chloroprene Rubber Cover, Nitrile Tube
MI ITEM #12893771
MFR #GA505-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.62 in OD, 350 psi Working Pressure, 1087 psi Burst Pressure, Chloroprene Rubber Cover, Nitrile Tube
MI ITEM #12893771
MFR #GA505-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GA505-6 AEROQUIP GA505 SERIES RUBBER HYD
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    350 psi
  • Pressure Rating
    362 psi
  • Applications
    Hydraulic system service with petroleum and water-glycol based fluids, fuel and lubricating oils, air and water.
  • Burst Pressure
    1087 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Textile
  • Hose Covering Material
    Chloroprene Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.19 in
  • NMFC Number
    70
  • Hose Weight
    0.00 lb
  • Height
    0.37 in
  • Bend Radius
    2.75 in
  • Inside Diameter
    0.37 in
  • Max Pressure
    362 psi
  • Outside Diameter
    0.62 in
  • Hose Length
    1.00 ft
  • Application
    Hydraulic system service with petroleum and water-glycol based fluids, fuel and lubricating oils, air and water.
  • Construction
    1 Ply Braid
  • Lay Line Style
    Ink Jet
  • Tube Material
    Nitrile
  • Working Temperature Max
    248 °F
  • Working Temperature Min
    -40 °F
  • Cover Material
    Chloroprene Rubber
  • Length
    1.00 ft
  • Description
    Aeroquip GA505 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    362 psi
  • Max Operating Temperature
    248 °F
  • Maximum Working Pressure
    362 psi
  • Min Operating Temperature
    -40 °F
  • Maximum Temperature
    248 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text