Overview
Mfr description
GH301-10 AEROQUIP GH301 SERIES RUBBER HY
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Working Pressure3770 psi
- Pressure Rating3770 psi
- ApplicationsHydraulic systems with Petroleum based fluids
- Burst Pressure7541 psi
- Inner Tube MaterialNitrile
- Hose Reinforcement MaterialSteel
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Overall Length1.00 ft
- NMFC Number70
- Hose Weight3.00 lb
- Height0.63 in
- Standards MetEN857 1SC
- Bend Radius3.94 in
- Inside Diameter0.63 in
- Max Pressure3770 psi
- Outside Diameter0.85 in
- Hose Length1.00 ft
- Abrasion ResistanceStandard
- ApplicationHydraulic systems with Petroleum based fluids
- Construction1 Ply Braid
- Tube MaterialNitrile
- Working Temperature Max248 °F
- Working Temperature Min-40 °F
- Cover MaterialNitrile
- Length1.00 ft
- Weight3.00 lb
- DescriptionAeroquip GH301 Series Rubber Hydraulic Braided Hose
- Hose Dash Size10
- Maximum Operating Pressure3770 psi
- Max Operating Temperature248 °F
- Maximum Working Pressure3770 psi
- Min Operating Temperature-40 °F
- Overall Weight3.00 lb
- Maximum Temperature248 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data