Overview
Mfr description
GH425-10 AEROQUIP GH425 SERIES RUBBER HY
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Working Pressure6100 psi
- Pressure Rating1750 psi
- ApplicationsHigh pressure hydraulic systems with petroleum and water-based fluids and for lubricating oils.
- Burst Pressure7000 psi
- Inner Tube MaterialSynthetic Rubber
- Hose Reinforcement MaterialWire
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Reinforcement TypeSteel Wire
- ColorBlack
- Overall Length1.00 ft
- Wall Thickness0.62 in
- NMFC Number70
- Hose Weight2.49 lb
- Height0.62 in
- Standards MetBWB|BV|ABS Certified|LR|EN45545|DNV
- Bend Radius9.84 in
- Inside Diameter0.62 in
- Max Pressure1750 psi
- Outside Diameter1.14 in
- Hose Length1.00 ft
- Abrasion ResistanceStandard
- ApplicationHigh pressure hydraulic systems with petroleum and water-based fluids and for lubricating oils.
- Construction4 Spiral
- Lay Line StyleTransfer Tape
- Tube MaterialSynthetic Rubber
- Working Temperature Max302 °F
- Working Temperature Min-40 °F
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Length1.00 ft
- Weight2.49 lb
- DescriptionAeroquip GH425 Series Rubber Hydraulic Spiral Hose
- Hose Dash Size10
- Maximum Operating Pressure1750 psi
- Max Operating Temperature302 °F
- Maximum Working Pressure1750 psi
- Min Operating Temperature-40 °F
- Overall Weight2.49 lb
- Maximum Temperature302 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data