Motion
GH425-12
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 2.14 in OD, 5500 psi Working Pressure, 7000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12893785
MFR #GH425-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 2.14 in OD, 5500 psi Working Pressure, 7000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12893785
MFR #GH425-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH425-12 AEROQUIP GH425 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5500 psi
  • Pressure Rating
    1750 psi
  • Applications
    High pressure hydraulic systems with petroleum and water-based fluids and for lubricating oils.
  • Burst Pressure
    7000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.62 in
  • NMFC Number
    70
  • Hose Weight
    3.30 lb
  • Height
    0.75 in
  • Standards Met
    BV|ABS Certified|LR|BWB|DNV|EN45545
  • Bend Radius
    11.81 in
  • Inside Diameter
    0.75 in
  • Max Pressure
    1750 psi
  • Outside Diameter
    2.14 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    High pressure hydraulic systems with petroleum and water-based fluids and for lubricating oils.
  • Construction
    4 Spiral
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Weight
    3.30 lb
  • Description
    Aeroquip GH425 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    12
  • Maximum Operating Pressure
    1750 psi
  • Max Operating Temperature
    302 °F
  • Maximum Working Pressure
    1750 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    3.30 lb
  • Maximum Temperature
    302 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text