Overview
Mfr description
GH425B-12 AEROQUIP GH425 SERIES RUBBER H
- Maximum durability under harsh operating conditions
- Robust construction able to withstand highest pressures
- System engineered to extend hose assembly life
Specifications
- Nominal Hose Inner Diameter
- Nominal Hose Outer Diameter
- Working Pressure5500 psi
- Pressure Rating5500 psi
- ApplicationsHigh prssure hydraulic system with petroleum base fliuds and for lubricating oils
- Burst Pressure22000 psi
- Inner Tube MaterialSynthetic Rubber
- Hose Reinforcement MaterialSteel Wire
- Hose Covering MaterialSynthetic Rubber
- ManufacturerName (description attribute)Danfoss Aeroquip LLC
- Hose Reinforcement TypeSteel Wire
- ColorBlack
- Overall Length1.00 ft
- Wall Thickness0.75 in
- NMFC Number70
- Hose Weight1.01 lb
- Height0.75 in
- Standards MetABS Certified|DNV
- Bend Radius11.81 in
- Inside Diameter0.75 in
- Max Pressure5500 psi
- Outside Diameter0.82 in
- Hose Length1.00 ft
- Abrasion ResistanceStandard
- ApplicationHigh prssure hydraulic system with petroleum base fliuds and for lubricating oils
- ConductivityNon-Conductive
- Construction4 Spiral
- Lay Line StyleTransfer Tape
- Tube MaterialSynthetic Rubber
- Working Temperature Max254 °F
- Working Temperature Min-40 °F
- Cover ColorBlack
- Cover MaterialSynthetic Rubber
- Length1.00 ft
- Weight1.01 lb
- DescriptionAeroquip GH425 Series Rubber Hydraulic Spiral Hose
- Hose Dash Size12
- Maximum Operating Pressure5500 psi
- Max Operating Temperature254 °F
- Maximum Working Pressure5500 psi
- Min Operating Temperature-40 °F
- Overall Weight1.01 lb
- Maximum Temperature254 °F
- Minimum Temperature-40 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data