Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/2 in ID, 0.97 in OD, 6000 psi Working Pressure, 24000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12893797
MFR #GH493-08

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
GH493-08 AEROQUIP GH493 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    6000 psi
  • Pressure Rating
    6000 psi
  • Applications
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Burst Pressure
    24000 psi
  • Inner Tube Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    2 in
  • NMFC Number
    70
  • Hose Weight
    0.59 lb
  • Height
    0.50 in
  • Standards Met
    SAE 100R12|EN856 Type R12|ISO 3862 Type R12|USCG|MSHA Approved|ABS Certified|DNV
  • Bend Radius
    7.09 in
  • Inside Diameter
    0.5 in
  • Max Pressure
    6000 psi
  • Outside Diameter
    0.97 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic system service with petroleum and water based fluids, for general use.
  • Construction
    4 Spiral
  • Lay Line Style
    Embossed
  • Tube Material
    Synthetic Rubber
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Length
    1.00 ft
  • Weight
    0.59 lb
  • Description
    Aeroquip GH493 Series Rubber Hydraulic Spiral Hose
  • Hose Dash Size
    8
  • Maximum Operating Pressure
    6000 psi
  • Max Operating Temperature
    260 °F
  • Maximum Working Pressure
    6000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.59 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text