Motion
GH585-12
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.06 in OD, 600 psi Working Pressure, 2610 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893800
MFR #GH585-12
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/4 in ID, 1.06 in OD, 600 psi Working Pressure, 2610 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893800
MFR #GH585-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH585-12 AEROQUIP GH585 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    600 psi
  • Pressure Rating
    652.5 psi
  • Applications
    High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Burst Pressure
    2610 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Textile
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    1.25 in
  • NMFC Number
    70
  • Hose Weight
    2.58 lb
  • Height
    0.74 in
  • Standards Met
    EN854 Type 2TE
  • Bend Radius
    4.33 in
  • Inside Diameter
    0.74 in
  • Max Pressure
    652.5 psi
  • Outside Diameter
    1.06 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    High pressure hydraulic systems with petroleum and water-glycol based fluids, for lubricating oils and water.
  • Construction
    1 Ply Braid
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Length
    1.00 ft
  • Weight
    2.58 lb
  • Description
    Aeroquip GH585 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    12
  • Maximum Operating Pressure
    652.5 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    652.5 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    2.58 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought