Motion
GH586-4
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.56 in OD, 2100 psi Working Pressure, 8400 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893809
MFR #GH586-4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.56 in OD, 2100 psi Working Pressure, 8400 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893809
MFR #GH586-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH586-4 AEROQUIP GH586 SERIES RUBBER HYD
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    2100 psi
  • Pressure Rating
    2100 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    8400 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Textile
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Textile
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    1.25 in
  • NMFC Number
    70
  • Hose Weight
    1.21 lb
  • Height
    0.25 in
  • Standards Met
    EN854 Type 3TE
  • Bend Radius
    1.77 in
  • Inside Diameter
    0.25 in
  • Max Pressure
    2100 psi
  • Outside Diameter
    0.56 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Construction
    2-ply braid
  • Tube Material
    Nitrile
  • Working Temperature Max
    212 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    Chloroprene Rubber
  • Length
    1.00 ft
  • Weight
    1.21 lb
  • Description
    Aeroquip GH586 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    4
  • Maximum Operating Pressure
    2100 psi
  • Max Operating Temperature
    212 °F
  • Maximum Working Pressure
    2100 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    1.21 lb
  • Maximum Temperature
    212 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought