Motion
GH793-04
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.62 in OD, 6500 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12893827
MFR #GH793-04
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 1/4 in ID, 0.62 in OD, 6500 psi Working Pressure, 20000 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
Mi Item #12893827
MFR #GH793-04

Mfr description
GH793-04 AEROQUIP GH793 SERIES RUBBER HY
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    3.94 in
  • Height
    0.25 in
  • Hose Dash Size
    4
  • Hose Length
    1.00 ft
  • Hose Weight
    0.26 lb
  • Inside Diameter
    0.25 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    1/4 in
  • Nominal Hose Outer Diameter  
    0.62 in
  • Outside Diameter
    0.62 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.26 lb
  • Wall Thickness
    0.85 in
  • Weight
    0.26 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Resistant to most chemicals and hydrocarbons.
  • Applications
    Resistant to most chemicals and hydrocarbons.
  • Burst Pressure
    20000 psi
  • Color
    Black
  • Construction
    2-ply braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip GH793 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Ink Transfer
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    260 °F
  • Max Pressure
    5000 psi
  • Maximum Operating Pressure
    5000 psi
  • Maximum Temperature
    260 °F
  • Maximum Working Pressure
    5000 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Pressure Rating
    5000 psi
  • Standards Met
    SAE 100R2AT Type S|ISO 1436-1 Type 2SN|MSHA Approved|DNV
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    6500 psi
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)