Motion
GH793-6RL
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.78 in OD, 5800 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893829
MFR #GH793-6RL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/8 in ID, 0.78 in OD, 5800 psi Working Pressure, 16000 psi Burst Pressure, Synthetic Rubber Cover, Nitrile Tube
MI ITEM #12893829
MFR #GH793-6RL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GH793-6RL AEROQUIP GH793 SERIES RUBBER H
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life

Specifications

  • Nominal Hose Inner Diameter
  • Nominal Hose Outer Diameter
  • Working Pressure
    5800 psi
  • Pressure Rating
    4000 psi
  • Applications
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Burst Pressure
    16000 psi
  • Inner Tube Material
    Nitrile
  • Hose Reinforcement Material
    Wire
  • Hose Covering Material
    Synthetic Rubber
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Hose Reinforcement Type
    Steel Wire
  • Color
    Black
  • Overall Length
    1.00 ft
  • Wall Thickness
    0.37 in
  • NMFC Number
    70
  • Hose Weight
    0.38 lb
  • Height
    0.37 in
  • Standards Met
    ISO 1436-1 Type 2SN|SAE 100R2AT Type S|MSHA Approved|DNV
  • Bend Radius
    5.12 in
  • Inside Diameter
    0.37 in
  • Max Pressure
    4000 psi
  • Outside Diameter
    0.78 in
  • Hose Length
    1.00 ft
  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water-glycol base fluids, for lubricating oils and water.
  • Construction
    2-ply braid
  • Lay Line Style
    Transfer Tape
  • Tube Material
    Nitrile
  • Working Temperature Max
    260 °F
  • Working Temperature Min
    -40 °F
  • Cover Color
    Black
  • Cover Material
    PVC/nitrile blend
  • Length
    1.00 ft
  • Weight
    0.38 lb
  • Description
    Aeroquip GH793 Series Rubber Hydraulic Braided Hose
  • Hose Dash Size
    6
  • Maximum Operating Pressure
    4000 psi
  • Max Operating Temperature
    260 °F
  • Maximum Working Pressure
    4000 psi
  • Min Operating Temperature
    -40 °F
  • Overall Weight
    0.38 lb
  • Maximum Temperature
    260 °F
  • Minimum Temperature
    -40 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text