Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) Hydraulic Hose - 3/16 in ID, 2 in OD, 3650 psi Working Pressure, 14500 psi Burst Pressure, Synthetic Rubber Cover, Synthetic Rubber Tube
MI ITEM #12893831
MFR #GH663-3

Mfr description
GH663-3 AEROQUIP GH663 SERIES RUBBER HYD
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bend Radius
    1.77 in
  • Height
    0.19 in
  • Hose Dash Size
    3
  • Hose Length
    1.00 ft
  • Hose Weight
    0.12 lb
  • Inside Diameter
    0.19 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    3/16 in
  • Nominal Hose Outer Diameter  
    2 in
  • Outside Diameter
    2 in
  • Overall Length
    1.00 ft
  • Overall Weight
    0.12 lb
  • Wall Thickness
    0.19 in
  • Weight
    0.12 lb

Details

  • Abrasion Resistance
    Standard
  • Application
    Hydraulic systems with petroleum and water glycol base fluids for lubricating oils and water
  • Applications
    Hydraulic systems with petroleum and water glycol base fluids for lubricating oils and water
  • Burst Pressure
    14500 psi
  • Color
    Black
  • Conductivity
    Non-Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Black
  • Cover Material
    Synthetic Rubber
  • Description
    Aeroquip GH663 Series Rubber Hydraulic Braided Hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    Steel Wire
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    Synthetic Rubber
  • Lay Line Style
    Transfer Tape
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    258 °F
  • Max Pressure
    3625 psi
  • Maximum Operating Pressure
    3625 psi
  • Maximum Temperature
    258 °F
  • Maximum Working Pressure
    3625 psi
  • Min Operating Temperature
    -46 °F
  • Minimum Temperature
    -46 °F
  • NMFC Number
    70
  • Pressure Rating
    3625 psi
  • Tube Material
    Synthetic Rubber
  • Working Pressure
    3650 psi
  • Working Temperature Max
    258 °F
  • Working Temperature Min
    -46 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)