Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
003-9233-484

Hydro-Line Cylinder Bodies
MI ITEM #12900669
MFR #003-9233-484

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
003-9233-484 HYDRO-LINE CYLINDER BODIES
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Cylinder Bodies
  • Application
    In cylinder assembly
  • Package Contents
    Cylinder Body
  • Product Height
    4.75 in
  • Product Length
    13.06 in
  • Product Width
    4.75 in
  • Thickness
    0.25 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text