Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
004-9237-563

Cylinder Piston Rods
MI ITEM #12900685
MFR #004-9237-563

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
004-9237-563 CYLINDER PISTON RODS
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Cylinder Piston Rods
  • Application
    In cylinder assembly
  • Package Contents
    Piston rod
  • Product Height
    0.53 in
  • Product Length
    5.10 in
  • Product Width
    0.53 in
  • Rod Diameter
    0.531 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text