Motion
004-9260-586

VICKERS BY DANFOSS
004-9260-586

Hydro-Line Cylinder Piston Rods
MI ITEM #12900712
MFR #004-9260-586
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
004-9260-586

Hydro-Line Cylinder Piston Rods
MI ITEM #12900712
MFR #004-9260-586

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
004-9260-586 HYDRO-LINE CYLINDER PISTON
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Cylinder Piston Rods
  • Application
    In cylinder assembly
  • Overall Diameter
    0.625 in
  • Package Contents
    Piston Rod
  • Product Height
    0.63 in
  • Product Length
    36.59 in
  • Product Width
    0.63 in
  • Rod Diameter
    0.625 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text