Motion
N8-139-16-HA0A3T

VICKERS BY DANFOSS
N8-139-16-HA0A3T

Cylinder Head
MI ITEM #12903136
MFR #N8-139-16-HA0A3T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
N8-139-16-HA0A3T

Cylinder Head
MI ITEM #12903136
MFR #N8-139-16-HA0A3T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
N8-139-16-HA0A3T CYLINDER HEAD
  • Specifically designed to be compatible with Eaton cylinders and to optimize Eaton cylinder performance

Specifications

  • Product Types
    Hydraulic and Pneumatic Cylinder Heads
  • Application
    In Cylinder Assembly
  • Package Contents
    Cylinder Head
  • Product Height
    9.50 in
  • Product Length
    3.00 in
  • Product Width
    14.00 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text