Motion
3,1800,EPFC,182T,3/60/230/460

MARATHON ELECTRIC
3,1800,EPFC,182T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182T Frame, EPFC Enclosure
Mi Item #12906618
MFR #3,1800,EPFC,182T,3/60/230/460
Price$1,546.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
3,1800,EPFC,182T,3/60/230/460

1800 rpm, 1500 rpm, 3 ph, 230/460 V, 182T Frame, EPFC Enclosure
Mi Item #12906618
MFR #3,1800,EPFC,182T,3/60/230/460

Mfr description
182TTGCD6526 3,1800,EPFC,182T,3/60/230/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,546.28/each

Specifications

Dimensions

  • Frame Size
    182T

Details

  • Enclosure Type
    EPFC (Explosion Proof Fan Cooled)
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1500 rpm, 1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)