Motion
10,1800,TENV,215TC,3/60/230/460

MARATHON ELECTRIC
10,1800,TENV,215TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 215TC Frame, TENV Enclosure
MI ITEM #12906634
MFR #10,1800,TENV,215TC,3/60/230/460
Your Price$9,251.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
10,1800,TENV,215TC,3/60/230/460

1800 rpm, 3 ph, 230/460 V, 215TC Frame, TENV Enclosure
MI ITEM #12906634
MFR #10,1800,TENV,215TC,3/60/230/460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$9,251.20/each(List $11,227.19)

Overview

Mfr description
215THTCD8071 10,1800,TENV,215TC,3/60/230

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TENV
  • Product Type
    Inverter Vector Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought