Motion
20-1-10001-S

BOB DALE GLOVES
20-1-10001-S

Leather Palm Glove - S or Size 7, Synthetic Leather
MI ITEM #12906764
MFR #20-1-10001-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10001-S

Leather Palm Glove - S or Size 7, Synthetic Leather
MI ITEM #12906764
MFR #20-1-10001-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Synthetic Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
20-1-10001-S

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought