Motion
20-1-10699-XL

BOB DALE GLOVES
20-1-10699-XL

Leather Palm Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Lined
MI ITEM #12906808
MFR #20-1-10699-XL
Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10699-XL

Leather Palm Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Lined
MI ITEM #12906808
MFR #20-1-10699-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.13/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A4
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    TPR
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Lined
  • Material
    Goatskin
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Palm
  • Palm Material
    Goatskin
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone

Overview

Mfr description
20-1-10699-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought