Motion
20-1-10699-XS

BOB DALE GLOVES
20-1-10699-XS

Leather Palm Glove - XS or Size 6, Goatskin Grain Leather
MI ITEM #12906809
MFR #20-1-10699-XS
Price$76.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10699-XS

Leather Palm Glove - XS or Size 6, Goatskin Grain Leather
MI ITEM #12906809
MFR #20-1-10699-XS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$76.13/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Leather Palm Gloves

Overview

Mfr description
20-1-10699-XS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought