Motion
20-1-10700B-L

BOB DALE GLOVES
20-1-10700B-L

Mechanics Glove - L or Size 9, Synthetic Leather
MI ITEM #12906810
MFR #20-1-10700B-L
List Price$14.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10700B-L

Mechanics Glove - L or Size 9, Synthetic Leather
MI ITEM #12906810
MFR #20-1-10700B-L

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$14.04/each for your price

Overview

Mfr description
20-1-10700B-L

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought