Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- ColorBlack, Grey
- Leather GradeNo Grade Listed
- Leather Material TypeGoatskin Grain Leather
- Lining MaterialUnlined
- Material TypeLeather Palm Gloves
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)