Motion
20-1-10761-L

BOB DALE GLOVES
20-1-10761-L

Leather Drivers Glove - L or Size 9, Leather
Mi Item #12906831
MFR #20-1-10761-L
Price$60.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-10761-L

Leather Drivers Glove - L or Size 9, Leather
Mi Item #12906831
MFR #20-1-10761-L

Mfr description
20-1-10761-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.15/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Drivers Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)