Motion
20-1-1215-S

BOB DALE GLOVES
20-1-1215-S

Mechanics Glove - S or Size 7, Leather
Mi Item #12906852
MFR #20-1-1215-S
Price$17.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1215-S

Mechanics Glove - S or Size 7, Leather
Mi Item #12906852
MFR #20-1-1215-S

Mfr description
20-1-1215-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.93/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Mechanics Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)