Motion
20-1-1600-XS

BOB DALE GLOVES
20-1-1600-XS

Leather Drivers Glove with Keystone Thumb - XS or Size 6, Goatskin Grain Leather, Cut Resistant, White
Mi Item #12906859
MFR #20-1-1600-XS
Price$29.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-1600-XS

Leather Drivers Glove with Keystone Thumb - XS or Size 6, Goatskin Grain Leather, Cut Resistant, White
Mi Item #12906859
MFR #20-1-1600-XS

Mfr description
20-1-1600-XS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.54/each

Specifications

Dimensions

  • Glove Size
    XS or Size 6

Details

  • Color
    White
  • Lining Material
    Cut Resistant
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)