Motion
20-1-340-S

BOB DALE GLOVES
20-1-340-S

Leather Drivers Glove with Keystone Thumb - S or Size 7, Sheepskin Grain Leather
MI ITEM #12906868
MFR #20-1-340-S
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-340-S

Leather Drivers Glove with Keystone Thumb - S or Size 7, Sheepskin Grain Leather
MI ITEM #12906868
MFR #20-1-340-S

Mfr description
20-1-340-S
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.80/each

Specifications

Dimensions

  • Glove Size
    S or Size 7

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Sheepskin Grain Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)