Motion
20-1-340-XL

BOB DALE GLOVES
20-1-340-XL

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Leather
MI ITEM #12906869
MFR #20-1-340-XL
Price$22.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-1-340-XL

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Leather
MI ITEM #12906869
MFR #20-1-340-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$22.80/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material Type
    Leather Drivers Gloves - Keystone Thumb

Overview

Mfr description
20-1-340-XL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought