Motion
20-9-10685-X2L

BOB DALE GLOVES
20-9-10685-X2L

Leather Palm Glove - XXL or Size 11, Synthetic Leather
MI ITEM #12906892
MFR #20-9-10685-X2L
List Price$32.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10685-X2L

Leather Palm Glove - XXL or Size 11, Synthetic Leather
MI ITEM #12906892
MFR #20-9-10685-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$32.85/each for your price

Overview

Mfr description
20-9-10685-X2L

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Synthetic Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought