Motion
20-9-10697-X2L

BOB DALE GLOVES
20-9-10697-X2L

Leather Palm Glove - XXL or Size 11, Goatskin Grain Leather
Mi Item #12906898
MFR #20-9-10697-X2L
Price$87.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10697-X2L

Leather Palm Glove - XXL or Size 11, Goatskin Grain Leather
Mi Item #12906898
MFR #20-9-10697-X2L

Mfr description
20-9-10697-X2L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.37/each

Specifications

Dimensions

  • Glove Size
    XXL or Size 11

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)