Specifications
Dimensions
- Glove SizeXXL or Size 11
Details
- ColorBlack
- Leather GradeNo Grade Listed
- Leather Material TypeGoatskin Grain Leather
- Lining MaterialThermal and Cut Resistant
- Material TypeLeather Palm Gloves
Overview
Mfr description
20-9-10755-X2L