Motion
20-9-10755-X3L

BOB DALE GLOVES
20-9-10755-X3L

Leather Palm Impact Glove - XXXL or Size 12, Goatskin Grain Leather, Thermal Lined, Cut Resistant, Black
MI ITEM #12906920
MFR #20-9-10755-X3L
List Price$95.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10755-X3L

Leather Palm Impact Glove - XXXL or Size 12, Goatskin Grain Leather, Thermal Lined, Cut Resistant, Black
MI ITEM #12906920
MFR #20-9-10755-X3L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.52/each for your price

Overview

Mfr description
20-9-10755-X3L

Specifications

  • Glove Size
    XXXL or Size 12
  • Material Type
    Leather Palm Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Thermal and Cut Resistant
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text