Motion
20-9-10755-XL

BOB DALE GLOVES
20-9-10755-XL

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Thermal and Cut Resistant, Color Black
Mi Item #12906921
MFR #20-9-10755-XL
Price$83.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-10755-XL

Leather Palm Impact Glove - XL or Size 10, Goatskin Grain Leather, No Grade Listed, Thermal and Cut Resistant, Color Black
Mi Item #12906921
MFR #20-9-10755-XL

Mfr description
20-9-10755-XL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$83.07/each

Specifications

Dimensions

  • Glove Size
    XL or Size 10

Details

  • Ansi Isea Cut Resistance Level
    A5
  • Ansi Isea Impact Rating
    2
  • Ansi Isea Puncture Resistance Level
    4
  • Back Material
    TPR
  • Color
    Black
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Goatskin Grain Leather
  • Lining Material
    Thermal and Cut Resistant
  • Material
    Goatskin
  • Material Type
    Leather Palm Gloves
  • Palm Features
    Padded Palm
  • Palm Material
    Goatskin
  • Stitching Material
    Kevlar
  • Thumb Style
    Keystone
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)