Overview
Mfr description
20-9-10761-M
- 360 Degree Coverage, Durability, Genuine Leather, Hi-Viz
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Drivers Gloves - Wing Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data