Overview
Mfr description
20-9-10761-X2L
- 360 Degree Coverage, Durability, Genuine Leather, Hi-Viz
Specifications
- Glove SizeXXL or Size 11
- Material TypeLeather Drivers Gloves - Wing Thumb
- Leather Material TypeGoatskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data