Motion
20-9-1571-7-10

BOB DALE GLOVES
20-9-1571-7-10

Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather
MI ITEM #12906934
MFR #20-9-1571-7-10
Your Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1571-7-10

Leather Drivers Glove with Straight Thumb - M or Size 8, Cowhide Grain Leather
MI ITEM #12906934
MFR #20-9-1571-7-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.26/each(List $15.25)

Overview

Mfr description
20-9-1571-7-10

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves - Straight Thumb
  • Leather Material Type
    Cowhide Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought