Motion
20-9-1650-L

BOB DALE GLOVES
20-9-1650-L

Leather Drivers Glove - L or Size 9, Leather, No Grade Listed, Lined, Color Black
MI ITEM #12906938
MFR #20-9-1650-L
Your Price$21.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1650-L

Leather Drivers Glove - L or Size 9, Leather, No Grade Listed, Lined, Color Black
MI ITEM #12906938
MFR #20-9-1650-L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.91/each(List $25.20)

Overview

Mfr description
20-9-1650-L
  • Durability, Genuine leather

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Lined
  • Color
    Black
  • Back Material
    Goatskin
  • Palm Material
    Goatskin
  • Thumb Style
    Keystone
  • Material
    Goatskin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought