Motion
20-9-1650-M

BOB DALE GLOVES
20-9-1650-M

Leather Drivers Glove - M or Size 8, Goatskin Grain Leather, No Grade Listed, Lined, Color Black
MI ITEM #12906939
MFR #20-9-1650-M
Your Price$21.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1650-M

Leather Drivers Glove - M or Size 8, Goatskin Grain Leather, No Grade Listed, Lined, Color Black
MI ITEM #12906939
MFR #20-9-1650-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$21.91/each(List $25.20)

Overview

Mfr description
20-9-1650-M

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Lined
  • Color
    Black
  • Back Material
    Goatskin
  • Palm Material
    Goatskin
  • Thumb Style
    Keystone
  • Material
    Goatskin

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought