Motion
20-9-1891-X2L

BOB DALE GLOVES
20-9-1891-X2L

Leather Drivers Glove with Wing Thumb - XXL or Size 11, Goatskin Grain Leather
MI ITEM #12906947
MFR #20-9-1891-X2L
List Price$46.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-1891-X2L

Leather Drivers Glove with Wing Thumb - XXL or Size 11, Goatskin Grain Leather
MI ITEM #12906947
MFR #20-9-1891-X2L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.26/each for your price

Overview

Mfr description
20-9-1891-X2L

Specifications

  • Glove Size
    XXL or Size 11
  • Material Type
    Leather Drivers Gloves - Wing Thumb
  • Leather Material Type
    Goatskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought