Motion
20-9-340-M

BOB DALE GLOVES
20-9-340-M

Leather Drivers Glove - M or Size 8, Sheepskin Grain Leather
MI ITEM #12906955
MFR #20-9-340-M
List Price$30.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-340-M

Leather Drivers Glove - M or Size 8, Sheepskin Grain Leather
MI ITEM #12906955
MFR #20-9-340-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.10/each for your price

Overview

Mfr description
20-9-340-M
  • Durability, Genuine Leather

Specifications

  • Glove Size
    M or Size 8
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Sheepskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought