Overview
Mfr description
20-9-368-M
- Dexterity, Durability, Premium Deerskin
Specifications
- Glove SizeM or Size 8
- Material TypeLeather Drivers Gloves
- Leather Material TypeDeerskin Grain Leather
- Leather GradeNo Grade Listed
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data