Motion
20-9-368-XL

BOB DALE GLOVES
20-9-368-XL

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Deerskin Grain Leather
MI ITEM #12906963
MFR #20-9-368-XL
List Price$49.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
20-9-368-XL

Leather Drivers Glove with Keystone Thumb - XL or Size 10, Deerskin Grain Leather
MI ITEM #12906963
MFR #20-9-368-XL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$49.19/each for your price

Overview

Mfr description
20-9-368-XL

Specifications

  • Glove Size
    XL or Size 10
  • Material Type
    Leather Drivers Gloves - Keystone Thumb
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text