Motion
23-1-2186E-7

BOB DALE GLOVES
23-1-2186E-7

Leather Palm Glove - One Size Fits All, Deerskin Grain Leather
Mi Item #12906988
MFR #23-1-2186E-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
23-1-2186E-7

Leather Palm Glove - One Size Fits All, Deerskin Grain Leather
Mi Item #12906988
MFR #23-1-2186E-7

Mfr description
23-1-2186E-7
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    One Size Fits All

Details

  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Deerskin Grain Leather
  • Material Type
    Leather Palm Gloves
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)