Motion
23-9-2186E-7-11

BOB DALE GLOVES
23-9-2186E-7-11

Leather Drivers Glove - L or Size 9, Leather
MI ITEM #12907008
MFR #23-9-2186E-7-11
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
23-9-2186E-7-11

Leather Drivers Glove - L or Size 9, Leather
MI ITEM #12907008
MFR #23-9-2186E-7-11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23-9-2186E-7-11

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text