Motion
23-9-2186E-7-6

BOB DALE GLOVES
23-9-2186E-7-6

Leather Drivers Glove - XXXS or Size 4, Deerskin Grain Leather
MI ITEM #12907010
MFR #23-9-2186E-7-6
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
23-9-2186E-7-6

Leather Drivers Glove - XXXS or Size 4, Deerskin Grain Leather
MI ITEM #12907010
MFR #23-9-2186E-7-6

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
23-9-2186E-7-6

Specifications

  • Glove Size
    XXXS or Size 4
  • Material Type
    Leather Drivers Gloves
  • Leather Material Type
    Deerskin Grain Leather
  • Leather Grade
    No Grade Listed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text