Motion
30-9-373-F

BOB DALE GLOVES
30-9-373-F

Leather Palm Glove - Split Cowhide Leather, No Grade Listed, Lined, Color Black/Red
Mi Item #12907031
MFR #30-9-373-F
Price$9.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOB DALE GLOVES
30-9-373-F

Leather Palm Glove - Split Cowhide Leather, No Grade Listed, Lined, Color Black/Red
Mi Item #12907031
MFR #30-9-373-F

Mfr description
30-9-373-F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.85/each

Specifications

Details

  • Back Material
    Cotton
  • Color
    Black/Red
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Split Cowhide Leather
  • Lining Material
    Lined
  • Material
    Leather
  • Material Type
    Leather Palm Gloves
  • Palm Material
    Split Cowhide
  • Thumb Style
    Wing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)